Loose Leaf Book Rings, 1-1/2", Box of 100, 100PK
- Mfr # R-49
- Zoro # G623723611
product price:Â
$
29.29
/pk of 100, $0.29/ea
Key Features
Size
1.5 in diameter
Includes
100 Rings
Color
Silver
Material
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-49
- Zoro #
- G623723611
- UPC #
- 026487850181
- Country of Origin
- China
Dimensions
- Size
- 1.5 in diameter
Details
- Includes
- 100 Rings
- Color
- Silver
- Material
- Nickel Plated
Description
Versatile rings feature precision snap lock closures. Ideal for samples, swatches, looseleaf material and more. Bright nickel-plated rings are rust-proof. Rings measure 1.5" diameter. Each box includes 100 rings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.