Shop CHARLES LEONARD
See all product information
Create Account
Loose Leaf Rings, 1" Diameter, Metallic Assorted Colors, 50PK
- Mfr # 85000
- Zoro # G023723532
product price:Â
$
17.19
/pk of 50, $0.34/ea
Key Features
Includes
50 Loose Leaf Rings
Material
Metal
Size
1 in diameter
Color
Assorted Metallic Colors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85000
- Zoro #
- G023723532
- UPC #
- 026487850006
- Country of Origin
- China
Dimensions
- Size
- 1 in diameter
Details
- Includes
- 50 Loose Leaf Rings
- Material
- Metal
- Color
- Assorted Metallic Colors
Description
Multi-purpose loose leaf rings are made of tough steel that are nickel plated and then painted in an assortment of metallic colors. Rings open and close easily and have a precision snap catch for secure locking. These rustproof rings are strong and durable. Ideal for use with swatches, keys, documents, bulky loose leaf material, memos, keeping flash cards together, pocket charts and more! Sheet Capacity is approximately 125. Each pack includes 50 rings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.