Loose Leaf Rings with Snap Closure, Nickel Plated, 3/4 Inch Diameter, 100/Box, 100PK
- Mfr # R-19
- Zoro # G123723760
product price:Â
$
23.89
/pk of 100, $0.24/ea
Key Features
Color
Silver
Material
Nickel Plated
Size
0.75 in diameter
Includes
100 Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-19
- Zoro #
- G123723760
- UPC #
- 026487850129
- Country of Origin
- China
Dimensions
- Size
- 0.75 in diameter
Details
- Color
- Silver
- Material
- Nickel Plated
- Includes
- 100 Rings
Description
Versatile rings feature precision snap lock closures. Ideal for samples, swatches, loose-leaf material and more. Bright nickel-plated rings are rust-proof. Rings measure 3/4" diameter. Each box includes 100 rings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.