1-1/4" Socket x MNPT PVC 90 Deg. Elbow (Discontinued)
- Mfr # 410-012
- Zoro # G0908424
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-012
Zoro #
G0908424
UPC #
054211141724
Country of Origin
Unknown
Dimensions
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Details
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
PVC
Max. Pressure
220 psi at 73 Degrees F
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Plastic
Item
Elbow, 90 Degrees
Max. Temp.
140 Degrees F
Color
White
Fittings Sub-Category
Elbows
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Fitting Side B Gender
Male
Fitting Side A Type
Socket
Maximum Operating Pressure
220 psi @ 73 Degrees F
Fitting Side B Type
MPT
Schedule
Schedule 40
Fitting Side A Gender
Female
Description
90 Degrees Street Elbow, PVC, Schedule 40, 1 1/4 in, Female, Socket, 1 1/4 in, Male, MPT, 220 psi @ 73 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.