1/2" Socket x Socket x FNPT PVC Tee (Discontinued)
- Mfr # 402-005
- Zoro # G3432511
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402-005
Zoro #
G3432511
UPC #
054211147429
Country of Origin
Unknown
Dimensions
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
PVC
Max. Pressure
360 psi at 73 Degrees F
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Item
Tee
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Max. Temp.
140 Degrees F
Fittings Sub-Category
Tees
Color
White
Maximum Operating Pressure
360 psi @ 73 Degrees F
Fitting Side B Gender
Female
Fitting Side A Type
Socket
Schedule
Schedule 40
Fitting Side A Gender
Female
Fitting Side C Type
FPT
Fitting Side B Type
Socket
Description
Tee Adapter, PVC, Schedule 40, 1/2 in, Female, Socket, 1/2 in, Female, Socket, 1/2 in, FPT, 360 psi @ 73 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.