Zoro Homepage

2in. PVC Vent Tee

  • Mfr # PVT420

  • Zoro # G412121802


product price: $11.19
/ea

Key Features

Standards
ANSI 14
Length
6.50 in
Pipe Fitting Diameter
4.47 in
Color
White
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVT420
Zoro #
G412121802
UPC #
717510257533
Country of Origin
United States

Dimensions

Length
6.50 in
Pipe Fitting Diameter
4.47 in

Details

Standards
ANSI 14
Color
White
Pipe Fitting Material
PVC

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.