
2in. x 1-1/2in. PVC 90Deg. Elbow, H x H
Mfr # PFL821
Zoro # G612106180
product price: $12.95
/eaKey Features
Standards
ANSI 14
Color
White
Pipe Fitting Diameter
4.31 in
Length
4.55 in
Pipe Fitting Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFL821
Zoro #
G612106180
UPC #
717510258011
Country of Origin
United States
Dimensions
Pipe Fitting Diameter
4.31 in
Length
4.55 in
Details
Standards
ANSI 14
Color
White
Pipe Fitting Material
PVC
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.