Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in. PVC 22-1/2Deg. Elbow, H x H

  • Mfr # PFL530

  • Zoro # G512121382


product price: $9.45
/ea

Key Features

Pipe Fitting Material
PVC
Pipe Fitting Diameter
4.75 in
Color
White
Length
5.25 in
Standards
ANSI 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFL530
Zoro #
G512121382
UPC #
717510257175
Country of Origin
United States

Dimensions

Pipe Fitting Diameter
4.75 in
Length
5.25 in

Details

Pipe Fitting Material
PVC
Color
White
Standards
ANSI 14

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.