Shop CHARLOTTE PIPE AND FOUNDRY
See all product information
3in. x 3in. x 1-1/2in. PVC Tee with Side Inlet 90Deg. Elbow, H x H x H
Mfr # PFL131
Zoro # G512106266
product price:Â $27.59
/eaKey Features
Length
6.57 in
Pipe Fitting Material
PVC
Color
White
Pipe Fitting Diameter
6.57 in
Standards
ANSI 14
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- PFL131
- Zoro #
- G512106266
- UPC #
- 717510258103
- Country of Origin
- United States
Dimensions
- Length
- 6.57 in
- Pipe Fitting Diameter
- 6.57 in
Details
- Pipe Fitting Material
- PVC
- Color
- White
- Standards
- ANSI 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.