Shop CHARLOTTE PIPE AND FOUNDRY
See all product information
Create Account
3in. x 3in. x 2in. PVC Sanitary Reducing Tee, SPG x H
Mfr # PST132
Zoro # G612108436
product price:Â $11.55
/eaKey Features
Pipe Fitting Diameter
5.75 in
Standards
ANSI 14
Color
White
Pipe Fitting Material
PVC
Length
6.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PST132
- Zoro #
- G612108436
- UPC #
- 717510257403
- Country of Origin
- United States
Dimensions
- Pipe Fitting Diameter
- 5.75 in
- Length
- 6.31 in
Details
- Standards
- ANSI 14
- Color
- White
- Pipe Fitting Material
- PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.