Zoro Homepage

4in. PVC Adapter to Cast Iron, H x SPG

  • Mfr # PHA540

  • Zoro # G112127135


product price: $30.15
/ea

Key Features

Pipe Fitting Diameter
5 in
Length
6.13 in
Color
White
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHA540
Zoro #
G112127135
UPC #
717510257052
Country of Origin
United States

Dimensions

Pipe Fitting Diameter
5 in
Length
6.13 in

Details

Color
White
Pipe Fitting Material
PVC

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.