Shop CHARLOTTE PIPE AND FOUNDRY
See all product information
4in. x 4in. x 1-1/2in. PVC Sanitary Reducing Tee, SPG x H
Mfr # PST141
Zoro # G012108357
product price:Â $28.79
/eaKey Features
Standards
ANSI 14
Pipe Fitting Material
PVC
Length
6.69 in
Color
White
Pipe Fitting Diameter
6.59 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- PST141
- Zoro #
- G012108357
- UPC #
- 717510257427
- Country of Origin
- United States
Dimensions
- Length
- 6.69 in
- Pipe Fitting Diameter
- 6.59 in
Details
- Standards
- ANSI 14
- Pipe Fitting Material
- PVC
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.