This item is Discontinued.

Charlotte Pipe And Foundry 6" Socket PVC Coupling Sched 40 429-060

6" Socket PVC Coupling Sched 40 (Discontinued)

  • Mfr # 429-060
  • Zoro # G0797781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429-060
Zoro #
G0797781
UPC #
054211137789
Country of Origin
Unknown

Dimensions

Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Nominal Pipe Size
6 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
PVC
Max. Pressure
110 psi at 73 Degrees F
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Item
Coupling
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Color
White
Fittings Sub-Category
Couplings
Max. Temp.
140 Degrees F
Schedule
Schedule 40
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Maximum Operating Pressure
110 psi @ 73 Degrees F
Fitting Side B Gender
Female
Fitting Side B Type
Socket

Description

Coupling, PVC, Schedule 40, 6 in, Female, Socket, 6 in, Female, Socket, 110 psi @ 73 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.