90 deg PVC Dwv Street Elbow 6 in.

  • Mfr # 4269825

  • Zoro # G010567651


product price: $54.79
/ea

Key Features

Connection Size
6 in
Fitting Style
90 Degrees
Temp. Range
32 to 140°F
Pipe Schedule
40
Pipe Fitting Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4269825
Zoro #
G010567651
UPC #
611942033744
Country of Origin
China

Dimensions

Connection Size
6 in
Pipe Fitting Diameter
6 in

Details

Fitting Style
90 Degrees
Temp. Range
32 to 140°F
Pipe Schedule
40
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.