Shop CHARLOTTE PIPE AND FOUNDRY
See all product information
Create Account
Charlotte Pipe 1/2 in. Spigot X 1/2 in. D Socket CPVC 90 Degree Street Elbow 1 pk
- Mfr # CTS023040600
- Zoro # G005309723
product price:
$
1.15
/ea
Sold in multiples of 50 for
$57.50
Key Features
Max. Pressure
100 psi
Pipe Schedule
SDR 11
Pipe Fitting Material
CPVC
Max. Temp.
180 Degrees F
Pipe Fitting Diameter
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTS023040600
- Zoro #
- G005309723
- UPC #
- 611942050116
- Country of Origin
- United States
Dimensions
- Pipe Fitting Diameter
- 0.5 in
Details
- Max. Pressure
- 100 psi
- Pipe Schedule
- SDR 11
- Pipe Fitting Material
- CPVC
- Max. Temp.
- 180 Degrees F
- Standards
- ASTM D 1784, ASTM D 2846
- Color
- Cream
Description
FlowGuard Gold CPVC CTS is for hot and cold water distribution. It is for pressure systems where temperatures will not exceed 180 deg F. It can withstand high pressure for long periods, does not rust or corrode, is easy to install (no primer required). FlowGuard Gold is also energy efficient, with better heat retention and lower hot water heating cost as compared to metallic systems.
- • Conforms to standards ASTM D 1784, ASTM D 2846, CSA certified, NSF 14 and 61
- • Cream colored pipe and fittings used for hot and cold water distribution
- • It is non-toxic and meets the most stringent standards in the industry
- • Copper tube size intended for pressure use
- • Resistant to corrosion, pitting and scaling
- • For use where systems will not exceed 32 to 180 deg f at 100 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.