4 in. Snap X 4 in. D Snap Polypropylene 0.4 in. Coupling 1 pk
- Mfr # 55020
- Zoro # G3875546
Key Features
Specifications
Details
- MFR #
- 55020
- Zoro #
- G3875546
- UPC #
- 732736550008
- Country of Origin
- United States
- Item
- PVC Pipe Fitting
- Pipe Fitting Material
- PVC
- Material
- Polyethylene
Description
The Flex-Drain 4 inch polypropylene DWV Flex-Drain coupler is ideal for connecting 2 cut pieces of Flex-Drain. The Flex-Drain system helps you get the job done faster and easier, with professional grade durability and more versatility than traditional corrugated pipe. Flexible and expandable, Flex-Drain easily bends around any obstacle, holds its shape during installation and with a simple snap, its integrated soil-tight fittings lock securely and stay connected during backfilling. Flex-Drain is a complete drainage solution system that's widely compatible with virtually all traditional 3 inch and 4 inch corrugated pipe and 4 inch PVC. Technologically superior, it's made with no-break copolymers and exceeds all applicable ASTM crush standards.
- • A female to female coupler to joining two cut pieces of FLEX-Drain pipe
- • Used to adapt Flex- drain to traditional wyes and tees to improve the fit and function of the overall system
- • Excellent to repair broken pipe pieces
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.