Zoro Homepage

Charlotte Pipe & Foundry 605782 2 in. PVC DWV Cap

  • Mfr # 605782

  • Zoro # G004040016


product price: $18.59
/ea

Key Features

Color
White
Max. Fluid Temp.
140
Material
PVC
Standards
NSF STANDARD 14
Nominal Connection Size 1
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605782
Zoro #
G004040016
UPC #
611942033027
Country of Origin
United States

Dimensions

Nominal Connection Size 1
2"

Details

Color
White
Max. Fluid Temp.
140
Material
PVC
Standards
NSF STANDARD 14
Min Working Temperature
32

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • PVC DWV Cap
Specifications
  • Size: 1.5" x 1.5"
  • Material: PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.