Charlotte Pipe & Foundry PVC003041000HA 90 deg PVC-Dwv Long Sweep Elbow; 3 in.

  • Mfr # 47548

  • Zoro # G903896448


product price:  $34.45
/ea

Key Features

Connection Size
3 in
Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Pipe Fitting Diameter
3 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47548
Zoro #
G903896448
UPC #
611942033805
Country of Origin
United States

Dimensions

Connection Size
3 in
Pipe Fitting Diameter
3 in

Details

Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Color
White
Temp. Range
32 to 140°F
Fitting Style
90 Degrees
Pipe Fitting Material
PVC

Description

Features
  • H x H Schedule 40 Bulk 3"
Specifications
  • Dimension: 4" H x 5.3" W x 7.5" L
  • Weight: 1.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.