Shop CHARLOTTE PIPE AND FOUNDRY
See all product information
Charlotte Pipe & Foundry PVC021070800 1 x 0.75 in. SXS Schedule 40 PVC Reducer Bushing - Pack of 25
Mfr # 1214733
Zoro # G303954496
product price:Â $59.45
/eaKey Features
Connection Size
1 in; 3/4 in
Pipe Fitting Material
PVC
Temp. Range
32 to 140°F
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 1214733
- Zoro #
- G303954496
- UPC #
- 611942038183
- Country of Origin
- China
Dimensions
- Connection Size
- 1 in; 3/4 in
Details
- Pipe Fitting Material
- PVC
- Temp. Range
- 32 to 140°F
- Standards
- ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
- Color
- White
- Pipe Schedule
- 40
Description
Features
- Spg x S Meets ASTM D-2466 White 1" x 3/4"
- Dimension: 7" H x 6" W x 5" L
- Weight: 1.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.