Charlotte Pipe & Foundry PVC024004450 90 deg PVC Reducing Tee 1 x 1 x 0.75

  • Mfr # 44896

  • Zoro # G903954438


product price:  $13.79
/ea

Key Features

Color
White
Pipe Schedule
40
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2466
Max. Temp.
140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44896
Zoro #
G903954438
UPC #
611942039029
Country of Origin
China

Details

Color
White
Pipe Schedule
40
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2466
Max. Temp.
140°F

Description

b>Features
  • Slip socket x slip socket x slip socket Schedule 40 140 degree F. (60 degree C. ) maximum operating temperature Meets ASTM D-2466 Conforms to NSF Standard 61 White 1" x 1" x 3/4"
Specifications
  • Dimension: 3.5" H x 2.5" W x 2" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.