Shop CHARLOTTE PIPE AND FOUNDRY

Charlotte Pipe & Foundry PVC024013200 Schedule 40 PVC Reducing Tee 1 x 1 x 0.5 in. FPT - Pack of 25

  • Mfr # 13532

  • Zoro # G403897082


product price:  $71.75
/ea

Key Features

Connection Size
1 in; 1/2 in
Color
White
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Pipe Schedule
40
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13532
Zoro #
G403897082
UPC #
611942039128
Country of Origin
China

Dimensions

Connection Size
1 in; 1/2 in

Details

Color
White
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Pipe Schedule
40
Pipe Fitting Material
PVC
Temp. Range
32 to 140°F

Description

Features
  • S x S x FPT Meets ASTM D-2466 & 1784 White Bulk 1" x 1" X 1/2"
Specifications
  • Dimension: 11.69" H x 9.4" W x 6.2" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.