Charlotte Pipe & Foundry PVC024013700 PVC Reducing Tee 1.25 x 1.25 x 0.5 in. FPT

  • Mfr # 42226

  • Zoro # G103954245


product price:  $31.69
/ea

Key Features

Connection Size
1-1/4 in; 1/2 in
Pipe Fitting Material
PVC
Color
White
Temp. Range
32 to 140°F
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42226
Zoro #
G103954245
UPC #
611942081493
Country of Origin
China

Dimensions

Connection Size
1-1/4 in; 1/2 in

Details

Pipe Fitting Material
PVC
Color
White
Temp. Range
32 to 140°F
Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61

Description

Features
  • S x S x FPT Meets ASTM D-2466 & 1784 White Bulk 1-1/4" x 1-1/4" x 1/2"
Specifications
  • Dimension: 2" H x 3" W x 3.5" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.