Shop CHARLOTTE PIPE AND FOUNDRY
See all product information
Create Account
Charlotte Pipe Schedule 30 3 in. FPT X 3 in. D Hub PVC Pipe Adapter 1 pk
- Mfr # PVC011010600
- Zoro # G3877670
product price:
$
10.15
/ea
Key Features
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVC011010600
- Zoro #
- G3877670
- UPC #
- 611942037230
- Country of Origin
- United States
Details
- Item
- PVC DWV Fitting
- Pipe Fitting Material
- PVC
- Material
- PVC
- Fitting Schedule Class
- Schedule 30
Description
PVC DWV fittings are for drain, waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing, threading, flanging and roll-grooved joining.
- • Conforms to meet standards: ASTM D 1784, ASTM D 2665, ASTM D 3311 and NSF 14
- • White fittings used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
- • Not intended for pressure use
- • Require no special tools for cutting and to be installed with solvent cement
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.