Shop FLEX-DRAIN

4 in. Snap X 4 in. D Snap Polypropylene 0.4 in. Bend Elbow 1 pk

  • Mfr # 57010
  • Zoro # G3874231

product price: 
$
9.29
/ea

Key Features

Pipe Fitting Material
PVC
Material
Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
57010
Zoro #
G3874231
UPC #
732736570006
Country of Origin
United States

Details

Item
PVC Pipe Fitting
Pipe Fitting Material
PVC
Material
Polyethylene

Description

The Flex-Drain 4 inch x 21 inch polypropylene connector is ideal for repairing damaged sections of pipe. This connector can expand to 21 inch and has flexible construction to create angles with ease. Flex-Drain helps you get the job done faster and easier, with professional grade durability and more versatility than traditional corrugated pipe. Flexible and expandable, Flex-Drain easily bends around any obstacle, hold its shape during installation and with a simple snap, its integrated soil-tight fittings lock securely and stay connected during backfilling. Flex-Drain is a complete drainage solution system that's widely compatible with virtually all traditional 3 inch and 4 inch corrugated pipe and 4 inch PVC. Technologically superior, it's made with no-break copolymers and exceeds all applicable ASTM crush standards.


  • • Flexible Elbow/Connector creates any angle or turn
  • • Expands up to 21 inches
  • • Connects to 3 in or 4 in corrugated pipe aand 4 in PVC
  • • Excellent repair piece for damaged sections of pipe
  • •

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.