Charlotte Pipe Schedule 80 1-1/2 in. FPT X 1-1/2 in. D FPT PVC Coupling 1 pk

  • Mfr # PVC 08102 1800
  • Zoro # G3873279
product price: 
$
12.39
/ea

Key Features

Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PVC 08102 1800
Zoro #
G3873279
UPC #
611942075911
Country of Origin
United States

Details

Fitting Schedule/Class
Schedule 80
Item
PVC Pipe Fitting
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 80

Description

PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable, with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement.


  • • Conforms to standards: ASTM D 1784, ASTM D 2467, ASTM D 2464, ASTM F 1970 and NSF 61
  • • Dark gray pipe and fittings with black ink print
  • • PVC schedule 80 fittings are for pressure applications
  • • Require no special tools for cutting and to be installed with solvent cement
  • • PVC schedule 80 is highly durable, with high tensile and impact strength, commonly used in industrial applications
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews