Press X 4 in. D Press Polypropylene 8 in. Downspout Adapter 1 pk
- Mfr # ADP53202
- Zoro # G3872448
Key Features
Specifications
Product Information
- MFR #
- ADP53202
- Zoro #
- G3872448
- UPC #
- 732736532004
- Country of Origin
- United States
Details
- Item
- PVC Pipe Fitting
- Material
- Polypropylene
- Pipe Fitting Material
- PVC
Description
The Flex-Drain 2 inch x 3 inch x 4 inch polypropylene downspout adapter offers polypropylene construction and a flexible design that can bend to fit tight spots and curved spaces. This adapter fits 2 inch x 3 inch downspouts on 1 end and 3 inch and 4 inch corrugated pipe and 4 inch PVC piping on the other end. Flex-Drain helps you get the job done faster and easier, with professional grade durability and more versatility than traditional corrugated pipe. Flexible and expandable, Flex-Drain easily bends around any obstacle, hold its shape during installation and with a simple snap, its integrated soil-tight fittings lock securely and stay connected during backfilling. Flex-Drain is a complete drainage solution system that's widely compatible with virtually all traditional 3 inch and 4 inch corrugated pipe and 4 inch PVC. Technologically superior, it's made with no-break copolymers and exceeds all applicable ASTM crush standards.
- • Flexible 2 in x 3 in x 4 in downspout adapter
- • Used to connect your downspout to FLEX-Drain, 4 in standard corrugated pipe, 4 in PVC, and most other 4 in pipe
- • Flexible design allows an easier connection with more versatility than standard rigid adaptors
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.