This item is Discontinued.

Charlotte Pipe And Foundry COUPLE 2""DWV X2""SCH40HXH PVC 00100  1000

COUPLE 2""DWV X2""SCH40HXH (Discontinued)

  • Mfr # PVC 00100 1000
  • Zoro # G3868010
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PVC 00100 1000
Zoro #
G3868010
UPC #
20611942127393
Country of Origin
United States

Details

Pipe Fitting Material
PVC
Item
PVC DWV Fitting
Material
PVC
Fitting Schedule Class
Schedule 40

Description

PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.