Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 45 SCH 80 2"" SXS
Mfr # PVC 08309 2000
Zoro # G3879089
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08309 2000
- Zoro # G3879089
- UPC # 611942053896
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0030)
- ANZZI Chand 59 in. Acrylic Flatbottom Freestanding Bathtub in White (FT-AZ098-59)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-6-6)
- DURA FAUCET RV SHOWER FAUCET FOR EXTERIOR SHOWER BOXES - BLACK (DF-SA100S1-BK)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. MPT X 3/4 in. D Slip PVC Pipe Adapter (PVC 02110 0500)
- CHARLOTTE PIPE AND FOUNDRY PLUG SCH40 PVC 1.25"" MPT (PVC 02113 1200)
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH80 1/2""SXS PVC (PVC 08100 1000)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEANOUT PVC DWV 4"" (PVC001061200)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 2"" SXMPT (PVC 08109 1600)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 2"" SXSXS PVC (PVC 08400 2000)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 in Pipe Size (802-010SR)
- Charlotte Pipe And Foundry Fittings