PIPE SCH 40 1 in.X10' BE
Mfr # PVC 04010B 0600
Zoro # G710707449
product price: $73.95
/eaKey Features
Fitting Connection Type
Belled End; Plain End; Plain End
Max. Pressure
450 psi
Color
WHITE
Pipe Schedule
40
Pipe Fitting Material
PVC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PVC 04010B 0600
Zoro #
G710707449
UPC #
611942049882
Country of Origin
United States
Dimensions
Wall Thickness
0.133 in
Details
Fitting Connection Type
Belled End; Plain End; Plain End
Max. Pressure
450 psi
Color
WHITE
Pipe Schedule
40
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 1785; NSF STANDARD 14, NSF STANDARD 61
Temp. Range
32 to 140°F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.