Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 1-1/2 in. Slip X 1-1/2 in. D MPT PVC Pipe Adapter
Mfr # PVC 02109 1400
Zoro # G105266483
product price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Diameter 1.5 in
- Color White
- Pipe Schedule 40
- Temp. Range 32 to 140°F
- Material PVC
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02109 1400
- Zoro # G105266483
- UPC # 611942038374
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Fitting Diameter | 1.5 in |
Connection Size | 1-1/2 in |
Details
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 12" Non-Threaded Black Pipe Sch 80 (40916LS)
- SC JOHNSON Drano® Max Gel Clog Remover, Bleach Scent, 80 Oz. Bottle, 6/Carton (694772)
- MILWAUKEE VALVE 3" Flanged Cast Iron Swing Check Valve (2974-M 3)
- ZORO SELECT 90 Deg Long Sweep Elbow, 4 In Hub (1WHZ1)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1 in. Slip X 3/4 in. D Slip PVC Reducing Bushing (PVC 02107 0800)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 1 in. Socket X 1 in. D Socket PVC Coupling (PVC 02100D 1000)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 3/4"" SXS (PVC 08300 1200)
- CHARLOTTE PIPE AND FOUNDRY WYE TRN LNG PVC 3X3X2""H (PVC005021400)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1 in. Slip PVC Cap (PVC 02116 1000)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC DWV 3"" (PVC011000600)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1 in Pipe Size (830-010SR)
- Charlotte Pipe And Foundry Fittings