This item is Discontinued.

Charlotte Pipe And Foundry PVC Bushing, DWV Hub x SD Spigot, 4" x 1-1/2" Pipe Size 03222

PVC Bushing, DWV Hub x SD Spigot, 4" x 1-1/2" Pipe Size (Discontinued)

  • Mfr # 03222
  • Zoro # G3325077
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03222
Zoro #
G3325077
UPC #
012871032226
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
4" x 1-1/2"

Details

Specific Fitting Shape
Bushing
Pipe Fitting Material
PVC
Fitting Connection Type
DWV Hub x SD Spigot
Fitting Schedule/Class
Schedule SDR 35
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Plastic
Item
Bushing
Specific Pipe Fitting Shape
Bushing
Pipe Fitting Schedule/Class
Schedule SDR 35
Fittings Sub-Category
Bushings
Max. Temp.
140 Degrees F
Standards
ASTM D3034
Pipe Fitting Connection Type
DWV Hub x SD Spigot
Color
White
Schedule
SDR 35

Description

Bushing, PVC, SDR 35

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.