This item is Discontinued.

Charlotte Pipe And Foundry PVC Cap, Socket, 1" Pipe Size 447-010

PVC Cap, Socket, 1" Pipe Size (Discontinued)

  • Mfr # 447-010
  • Zoro # G1453051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447-010
Zoro #
G1453051
UPC #
054211136829
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
PVC
Fitting Connection Type
Socket
Fitting Schedule/Class
Schedule 40
Max. Pressure
270 psi at 73 Degrees F
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Item
Cap
Pipe Fitting Schedule/Class
Schedule 40
Color
White
Pipe Fitting Connection Type
Socket
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Cap
Fittings Sub-Category
Caps
Application
Non-Potable Water
Schedule
Schedule 40
Maximum Operating Pressure
270 psi at 73 Degrees F

Description

Cap, 1 in Nominal Pipe Size, PVC, Schedule 40, Female Socket, 270 psi at 73 Degrees F Maximum Operating Pressure, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.