PVC Double Sanitary Tee 2 x 2 x 1.5 x 1.5 in.

  • Mfr # 45553

  • Zoro # G110665950


product price: $26.95
/ea

Key Features

Connection Size
2 in; 1-1/2 in
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Temp. Range
32 to 140°F
Pipe Fitting Material
PVC
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45553
Zoro #
G110665950
UPC #
611942035137
Country of Origin
China

Dimensions

Connection Size
2 in; 1-1/2 in

Details

Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Temp. Range
32 to 140°F
Pipe Fitting Material
PVC
Pipe Schedule
40
Color
White

Description

PVC fittings are for drain, waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting, and can be installed with solvent cementing, threading, flanging, and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.