This item is Discontinued.

Charlotte Pipe And Foundry PVC Tee, Socket x Socket x FNPT, 3/4" Pipe Size 402-007

PVC Tee, Socket x Socket x FNPT, 3/4" Pipe Size (Discontinued)

  • Mfr # 402-007
  • Zoro # G1654511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-007
Zoro #
G1654511
UPC #
054211147481
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
PVC
Fitting Connection Type
Socket x Socket x FNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
280 psi at 73 Degrees F
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Item
Tee
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
Socket x Socket x FNPT
Fittings Sub-Category
Tees
Color
White
Max. Temp.
140 Degrees F
Specific Pipe Fitting Shape
Tee
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Application
Water
Schedule
Schedule 40
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Fitting Side C Type
FPT
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Maximum Operating Pressure
280 psi @ 73 Degrees F

Description

Tee Adapter, PVC, Schedule 40, 3/4 in, Female, Socket, 3/4 in, Female, Socket, 3/4 in, FPT, 280 psi @ 73 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.