PVC006120600HA 2 x 2 x 1.5 x 1.5 in. Double Wye

  • Mfr # 4019378

  • Zoro # G310660519


product price:  $29.69
/ea

Key Features

Connection Size
2 in; 1-1/2 in
Fitting Style
45 Degrees
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Temp. Range
32 to 140°F
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4019378
Zoro #
G310660519
UPC #
611942036431
Country of Origin
China

Dimensions

Connection Size
2 in; 1-1/2 in

Details

Fitting Style
45 Degrees
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Temp. Range
32 to 140°F
Pipe Schedule
40
Pipe Fitting Material
PVC
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.