PVC023001200 1.25 in. 90 deg PVC Elbow SXS Schedule 40, 25PK

  • Mfr # 1494012

  • Zoro # G410536325


product price:  $54.29
/pk 25, $2.17/ea

Key Features

Connection Size
1-1/4 in
Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Temp. Range
32 to 140°F
Pipe Fitting Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1494012
Zoro #
G410536325
UPC #
611942038657
Country of Origin
United States

Dimensions

Connection Size
1-1/4 in
Pipe Fitting Diameter
1-1/4 in

Details

Pipe Schedule
40
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Temp. Range
32 to 140°F
Pipe Fitting Material
PVC
Fitting Style
90 Degrees
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.