PVC023010600 0.5 in. SLXFPT Schedule 40 PVC 90 deg Elbow, 25PK

  • Mfr # 8672149

  • Zoro # G510546910


product price:  $43.65
/pk 25, $1.75/ea

Key Features

Specific Fitting Shape
90 Degrees
Fitting Schedule/Class
40
Connection Size
1/2 in; 1/2 in
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8672149
Zoro #
G510546910
UPC #
611942038718
Country of Origin
China

Dimensions

Connection Size
1/2 in; 1/2 in
Pipe Fitting Diameter
1/2 in

Details

Specific Fitting Shape
90 Degrees
Fitting Schedule/Class
40
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Pipe Fitting Material
PVC
Temp. Range
32 to 140°F
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.