Shop FLEX-DRAIN
See all product information
Create Account
4 in. Snap X 4 in. D Snap Polypropylene Combination Tee Wye 1 pk
- Mfr # ADP53702
- Zoro # G3870016
product price:
$
13.19
/ea
Key Features
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADP53702
- Zoro #
- G3870016
- UPC #
- 732736537009
- Country of Origin
- United States
- Item
- DWV Flexible Tee or Wye
- Material
- Polypropylene
Description
The Flex-Drain 4 inch polypropylene DWV flexible tee or wye is ideal for use as a wye or tee in DWV applications. This connector features flexible construction that can bend to fit most angles. Flex-Drain helps you get the job done faster and easier, with professional grade durability and more versatility than traditional corrugated pipe. It's made with no-break copolymers and exceeds all applicable ASTM crush standards.
- • Flexible Tee Wye eliminates the need to use rigid wyes and tees, because it flexes to become either
- • Bends to any shape, not just 90 degrees
- • Works with 3 in or 4 in corrugated pipe and 4 in PVC
- • Allows you the ability to create endless angles, and adjust for length between pipe pieces
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.