PVC024006350 2 x 2 x 1 in. PVC 40 Tee
- Mfr # 42384
- Zoro # G510660746
product price:Â
$
34.69
/ea
Key Features
Fitting Schedule/Class
40
Connection Size
2 in; 2 in; 1 in
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Temp. Range
32 Degrees to 140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42384
- Zoro #
- G510660746
- UPC #
- 611942081271
- Country of Origin
- China
Dimensions
- Connection Size
- 2 in; 2 in; 1 in
Details
- Fitting Schedule/Class
- 40
- Pipe Fitting Material
- PVC
- Standards
- ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
- Temp. Range
- 32 Degrees to 140 Degrees F
- Color
- White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.