Zoro Homepage

Reducing Bushing PVC Dwv 3 x 1.5 in.

  • Mfr # 42612

  • Zoro # G410609197


product price: $14.55
/ea

Key Features

Fitting Connection Type
Spigot x Hub
Fitting Schedule/Class
30
Connection Size
3 in; 1 1/2 in
Standards
ASTM D 1784, ASTM D 2949, NSF STANDARD 14
Application
Drain, Waste and Vent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42612
Zoro #
G410609197
UPC #
611942037315
Country of Origin
China

Dimensions

Connection Size
3 in; 1 1/2 in

Details

Fitting Connection Type
Spigot x Hub
Fitting Schedule/Class
30
Standards
ASTM D 1784, ASTM D 2949, NSF STANDARD 14
Application
Drain, Waste and Vent
Color
WHITE
Pipe Fitting Material
PVC
Temp. Range
32 to 140°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.