Shop CHARLOTTE PIPE AND FOUNDRY
See all product information
Create Account
1/2'' SlipxSlip Schedule 40 90 Deg. PVC Elbow, 1/4 Bend
- Mfr # PVC 02300 0600HA
- Zoro # G521881659
product price:Â
$
0.79
/ea
Sold in multiples of 25 for
$19.75
Key Features
Fitting Style
Elbow
Pipe Schedule
40
Material
PVC
Connection Type
Slip
Fitting Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVC 02300 0600HA
- Zoro #
- G521881659
- UPC #
- 611942038626
- Country of Origin
- United States
Dimensions
- Fitting Size
- 1/2 in
Details
- Fitting Style
- Elbow
- Pipe Schedule
- 40
- Material
- PVC
- Connection Type
- Slip
Description
Standard weight pressure fitting for I.P.S. standard Schedule 40 pipe. Pipe solvent welds into both ends. S x S.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.