Reducing Bushing Schedule 80 3/4in Spigot X 1/2in D FPT PVC

  • Mfr # PVC081081600

  • Zoro # G716452206


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Max. Pressure
850 psi
Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVC081081600
Zoro #
G716452206
UPC #
611942073917
Country of Origin
United States

Details

Max. Pressure
850 psi
Fitting Material
PVC

Description

PVC Schedule 80 Fittings are for pressure applications, and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable, with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.