Wye Trn Lng Pvc3X3X1.5"H

  • Mfr # PVC005021200

  • Zoro # G3876946


product price:  $18.65
/ea

Key Features

Connection Size
3 in; 1-1/2 in
Fitting Style
45 Degrees
Color
White
Temp. Range
32 to 140°F
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVC005021200
Zoro #
G3876946
UPC #
611942035687
Country of Origin
United States

Dimensions

Connection Size
3 in; 1-1/2 in

Details

Fitting Style
45 Degrees
Color
White
Temp. Range
32 to 140°F
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Pipe Fitting Material
PVC
Pipe Schedule
40

Description

PVC DWV fittings are for drain, waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting, and be installed with solvent cementing, threading, flanging, and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *


  • • Conforms to meet Standards: ASTM D 1784, ASTM D 2665, ASTM D 3311 and NSF 14
  • • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • • Not intended for pressure use
  • • For use where systems will not exceed 140 degree F.
  • • PVC is lightweight and easy to install
  • • Require no special tools for cutting and to be installed with solvent cement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.