Shop CHARTER
See all product information
Create Account
Face Shield
- Mfr # RFS0001FS
- Zoro # G622835100
product price:Â
$
21.89
/ea
Key Features
Color
Clear Lenses, Blue Frame, Blue Shield
Material
Polycarbonate
Width
7-3/16 in
Length
7-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RFS0001FS
- Zoro #
- G622835100
- UPC #
- -
- Country of Origin
- China
- Color
- Clear Lenses, Blue Frame, Blue Shield
- Material
- Polycarbonate
Dimensions
- Width
- 7-3/16 in
- Length
- 7-3/16 in
Description
Safety Goggles with Detachable Face Shield offers 2-in-1 protection that conforms to ANSI/ISEA Z87.1-2020 standards. The two detachable pieces can be worn together or without the face shield. The face shield has an extra-wide swivel-mounted strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.