Shop CHARTPAK
See all product information
Create Account
CHA01175 Vinyl Letters- 4in.- Black
- Mfr # 1175
- Zoro # G504143583
product price:Â
$
21.35
/ea
Key Features
Color
Black
Type
Capital Letter
Marking Tool Tip Shape
58 x Capital Letter
Use With
Poster
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1175
- Zoro #
- G504143583
- UPC #
- 14173119315
- Country of Origin
- United States
Dimensions
- Height
- 4"
Details
- Item
- Character
- Color
- Black
- Type
- Capital Letter
- Marking Tool Tip Shape
- 58 x Capital Letter
- Use With
- Poster
- Material
- Vinyl
- Application
- Poster
- Number of Pieces
- 58
- Mount Type
- Self-adhesive
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.