Shop CHEFMASTER

Salad Spinner

  • Mfr # CM90005

  • Zoro # G023360874


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Built-In Brake, Sanitary Sealed Gearbox, Side Handles
Overall Width
17 1/4 in
Power Source
Manual
Basket Capacity
5 gal
Overall Depth
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CM90005
Zoro #
G023360874
UPC #
-
Country of Origin
China

Dimensions

Overall Width
17 1/4 in
Overall Depth
17 1/4 in
Overall Height
24 in

Details

Includes
Built-In Brake, Sanitary Sealed Gearbox, Side Handles
Item
Salad Spinner
Power Source
Manual
Basket Capacity
5 gal
Material
Plastic
Weight
14.3 lb
Features
Accommodates Approximately 5-6 Heads of Lettuce
Product Type
Salad Dryer

Description

Salad Spinner

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.