Shop CHEFMASTER
See all product information
Salad Spinner
Mfr # CM90012
Zoro # G523352935
product price:Â $207.99
/ea
Free Shipping & Returns
Key Features
Includes
Built-In Brake, Sanitary Sealed Gearbox, Side Handles
Material
Plastic
Overall Depth
14 3/4 in
Overall Height
15 3/4 in
Power Source
Manual
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CM90012
Zoro #
G523352935
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
14 3/4 in
Overall Height
15 3/4 in
Overall Width
14 3/4 in
Details
Includes
Built-In Brake, Sanitary Sealed Gearbox, Side Handles
Material
Plastic
Power Source
Manual
Weight
9 lb
Item
Salad Spinner
Product Type
Salad Dryer
Basket Capacity
2.5 gal
Description
Salad Spinner
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.