Shop CHEFMASTER
See all product information
Salad Spinner
Mfr # CM90008
Zoro # G823353250
product price:Â $198.99
/ea
Free Shipping & Returns
Key Features
Weight
10.4 lb
Standards
FDA
Product Type
Salad Dryer
Power Source
Manual
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CM90008
Zoro #
G823353250
UPC #
-
Country of Origin
China
Dimensions
Overall Height
17 1/8 in
Overall Depth
17 3/4 in
Overall Width
17 3/4 in
Details
Weight
10.4 lb
Standards
FDA
Product Type
Salad Dryer
Power Source
Manual
Item
Salad Spinner
Material
Plastic
Includes
Built-In Brake, Sanitary Sealed Gearbox, Side Handles
Basket Capacity
5 gal
Features
Accommodates Approximately 5-6 Heads of Lettuce
Description
Salad Spinner
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.