Chemical Metering Pump, 30 gpd, PVC Head

  • Mfr # X030-XA-BBA9XXX
  • Zoro # G2057285
product price: 
$
457.99
/ea
Free Shipping & Returns

Key Features

Media Temperature (Maximum)
104 Degrees F
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Water
Check Ball Material
Ceramic
Housing Material
ABS
Intake Connection Type
Tube
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X030-XA-BBA9XXX
Zoro #
G2057285
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Length
7.3 in
Discharge Connection Size
1/2 in
Intake Connection Size
1/2 in
Overall Width
8.8 in
Overall Height
3.5 in
Overall Length
7.3 in

Details

Media Temperature (Maximum)
104 Degrees F
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Water
Check Ball Material
Ceramic
Housing Material
ABS
Intake Connection Type
Tube
Head Material
PVC
Operating Pressure (Maximum)
100 psi
Phase
Single
Frequency
60 Hz
Diaphragm Material
CSPE/PTFE
Pump Drive Type
Electric Motor
Nameplate Voltage
115V AC
Horsepower (Maximum)
1/60 hp
Control Programs
Manual Control
Motor Speed (Maximum)
51 RPM
Discharge Connection Type
Tube
Number of Feeds
1
Turn Down Ratio
10:1
Standards
CE, Conforms to ANSI/NSF 50 STD., ETL 9700150
Flow Rate (Minimum)
3 gpd
Seal Material
FKM
Degassing Valve Included
Yes
Reproducibility
+/-3.0%
Priming
Self-Priming
Ambient Temperature (Maximum)
125 Degrees F
Duty Cycle
Continuous
Fitting Material
PVC
Viscosity (Maximum)
20 cps
Includes
Foot valve, Injection valve, 4' PVC suction tubing, 8' PE discharge tubing
Flow Rate (Maximum)
30 gpd
Stroke Rate (Maximum)
51 stroke/min
Item
Chemical Metering Pump

Description

Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE/PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 30 gpd

Ratings & reviews