AODDPump, 3/8inNPT, Santoprene, 49gpm

  • Mfr # E1SJYX559C-FP-ATEX
  • Zoro # G208385500
product price: 
$
4,066.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E1SJYX559C-FP-ATEX
Zoro #
G208385500
UPC #
-
Country of Origin
United States
Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
PTFE
Diaphragm Material
Santoprene
Media Temperature (Maximum)
220 Degrees F
Operating Pressure (Maximum)
125 psi
Pump Operation Type
Air
Standards
ATEX Certified, FDA Compliant
Media Intake Connection Type
NPT
Flow Rate @ 100 psi
47 gpm
Flow Rate @ 40 psi
36 gpm
Flow Rate @ 80 psi
44 gpm
Flow Rate @ 20 psi
26 gpm
Priming
Self-Priming
Flow Rate @ 60 psi
40 gpm
Media Discharge Connection Type
NPT
Flow Rate (Maximum)
49 gpm
Media Discharge Location
Top
Media Intake Location
Bottom
Wetted Housing Material
Stainless Steel
Feet of Head (Maximum)
289 ft
Includes Clean In Place Technology
No Clean In Place Included
Surface Roughness
150u-in (Ra 3.81u-m)
For Use With Potable Systems
Yes
Displacement Per Stroke
0.1 gal
Wetted Body Material
Stainless Steel
Fluid Chamber Assembly Type
Bolted
Media Discharge Port Configuration
Center Vertical
Media Intake Port Configuration
Center Horizontal
Material Conductivity
Conductive
Mounting Hardware Material
Stainless Steel
Manifold Port Connection Type
Single Port
Series
E1
Manifold Connection Standard
NPT
Diaphragm Base Material
Santoprene
Center Section Material
Aluminum
Includes Solenoid
No Solenoid Included
Diaphragm Reinforcement
Not Reinforced
Chemical Compatibility

Dimensions

Air Intake Connection Size
3/8 in
Manufacturers Warranty Length
5 yr
Media Discharge Connection Size
1 in
Overall Length
10.8 in
Solid Diameter (Maximum)
0.13 in
Media Intake Connection Size
1 in
Overall Height
14.5 in
Overall Width
9.1 in
Wire Rope Length
10.8 in
Length
10.8 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/8 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 49 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.